This product requires certification to purchase.

1-1/4 in. Copper Epoxy Malleable Iron Split Ring Hanger

FNW®

Figure 7001EC 1-1/4 in. Copper Epoxy Malleable Iron Split Ring Hanger

  • Fast #
  • Part #FNW7001ECH
  • Item #7358568
  • Manufacturer Part #FNW7001ECH
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7001EC 1-1/4 in. Copper Epoxy Malleable Iron Split Ring Hanger

  • Fast #
  • Part #FNW7001ECH
  • Item #7358568
  • Manufacturer Part #FNW7001ECH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300 Pallet: 10800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    42  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ASTM A47 grade 32510 Malleable iron
  • Epoxy plated finish
  • Meets MSS SP-58
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Coating:
Epoxy
Collection:
Figure 7001EC
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
1-1/4 in
MSS:
MSS SP-58
Material:
Malleable Iron
Product Type:
Split Ring Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
781889329337
Width:
2-39/50
Work Load Limit:
180