This product requires certification to purchase.

12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter - Case of 24

AAF International

E-Z Green 12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter - Case of 24

  • Fast #
  • Part #A10059011220
  • Item #7367458
  • Manufacturer Part #10059.011220
4.7 out of 5 Customer Rating
Brand image
AAF International

E-Z Green 12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter - Case of 24

  • Fast #
  • Part #A10059011220
  • Item #7367458
  • Manufacturer Part #10059.011220
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nested frame
  • MERV 1
  • Low pressure drop
  • Requires Certification

Specifications

Collection:
E-Z Green
Depth:
1
Disposable:
Yes
Filter Type:
Panel
Height:
20
IAPMO Listed:
No
MERV Rating:
1
Material:
Fiberglass
Package Quantity:
24 Per Case
Product Type:
Air Filter
Size:
12 in x 20 in x 1 in
UPC:
031949200121
Width:
12