44400 BTU R-410A 230/280V Single Phase Scroll Compressor
44400 BTU R-410A 230/280V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Goodman OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 44400
- Compressor Type:
- Scroll
- Liquid Line (OD):
- 1/2
- MBH:
- 44.4
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- Volts:
- 230/280V