This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

American Standard

Spectra+ Rain™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A9038001002
  • Item #7378838
  • Manufacturer Part #9038001.002
5 out of 5 Customer Rating
Brand image
American Standard

Spectra+ Rain™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A9038001002
  • Item #7378838
  • Manufacturer Part #9038001.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drenching shower spray that mimics the feeling of rain
  • Easy to clean spray nozzles
  • Beautiful finishes that are scratch and tarnish resistant
  • Pressure compensating flow device provides consistent flow over a wide pressure range
  • 2.5 gpm flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra+ Rain™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16
Diameter:
11
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
3-3/16
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rain
UPC:
012611599965
WaterSense Labeled:
Yes
Width:
11