This product requires certification to purchase.

Brass Valve Trim in Antique Copper

Newport Brass

Vander Brass Valve Trim in Antique Copper

  • Fast #
  • Part #N4-2914BP-08A
  • Item #7380527
  • Manufacturer Part #4-2914BP-08A
5 out of 5 Customer Rating
Brand image
Newport Brass

Vander Brass Valve Trim in Antique Copper

  • Fast #
  • Part #N4-2914BP-08A
  • Item #7380527
  • Manufacturer Part #4-2914BP-08A
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vander
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Diameter:
7-1/2
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2
IAPMO Listed:
Yes
Length:
7-1/2
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724576808
WaterSense Labeled:
Yes
Width:
4-17/100