35-3/4 in. 27 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate
35-3/4 in. 27 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- TwinChill™ evaporators provide separate climates in the fresh food and freezer sections help keep foods fresh
- Showcase LED lighting
- Factory installed icemaker with water filtration system
- Advanced water filtration uses RPWFE replacement filter reduces trace pharmaceuticals from water and ice
- Internal controls with actual temperature display
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 28.7 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Fingerprint Resistant Slate
- Control Type:
- Digital
- Depth:
- 36-1/4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.17 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691828358
- Volts:
- 120V
- Weight:
- 355
- Width:
- 35-3/4