S Size Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)
S Size Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial grade (non-sterile)
- Powder-free nitrile (latex-free)
- Ambidextrous
- Thickness: 6 mil
- Size: Small
- Color: Blue
- Glove Weight: 6.5 grams
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Industrial, Powder Free
- Length:
- 9-13/20
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- Yes
- Thickness:
- 6 mil