S Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)
S Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nitrile Gloves are the perfect compromise between latex and vinyl
- Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear
- Nitrile is perfect for demanding applications, especially cleaning and dishwashing
- Manufactured to examination-grade standards and tested to ASTM D6319 for use in medical, dental, and veterinary applications.
- Not available for sale in Canada
Documents
Specifications
- ASTM:
- ASTM D6319
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Powder Free, Food Service
- ISO:
- Yes
- Length:
- 9-13/20
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 4.7