This product requires certification to purchase.

1/4 x 1 in. Carbon Steel Round Head Stove Bolt with Nut (Pack of 25)

FNW®

1/4 x 1 in. Carbon Steel Round Head Stove Bolt with Nut (Pack of 25)

  • Fast #
  • Part #FNWSBRHZ141
  • Item #7485769
  • Manufacturer Part #FNWSBRHZ141
4.3 out of 5 Customer Rating
Brand image
FNW®

1/4 x 1 in. Carbon Steel Round Head Stove Bolt with Nut (Pack of 25)

  • Fast #
  • Part #FNWSBRHZ141
  • Item #7485769
  • Manufacturer Part #FNWSBRHZ141
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in China
  • Manufactured from carbon steel
  • Zinc coated for protection from corrosion
  • Dimensions to ASME B18.6.3
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification

Specifications

ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Residential
Diameter:
1/4
Drive Type:
Slotted
Length:
1
Material:
Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Stove Bolt with Nut
Screw Head:
Round Head
Thread Handing:
Right
UPC:
781889331743