1/4 x 1-1/4 in. Carbon Steel Round Head Stove Bolt with Nut (Pack of 25)
1/4 x 1-1/4 in. Carbon Steel Round Head Stove Bolt with Nut (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 55-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in China
- Manufactured from carbon steel
- Zinc coated for protection from corrosion
- Dimensions to ASME B18.6.3
- Conforms to ASTM F-1941;ASTM F-1941M
Specifications
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Diameter:
- 1/4
- Drive Type:
- Slotted
- Length:
- 1-1/4
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Stove Bolt with Nut
- Screw Head:
- Round Head
- Thread Handing:
- Right
- UPC:
- 781889333068