16 x 20 in. 1200 ft3/min Media Air Cleaner with MERV 11 Filter
F100 16 x 20 in. 1200 ft3/min Media Air Cleaner with MERV 11 Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High efficiency media filter captures particles as small as 0.3 microns
- Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
- Mounts in the return air duct
- Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
- Requires no electrical connections
- Mounts in any position
- Requires no maintenance except periodic media filter replacement
- Quick and easy media filter replacement
- Later upgrade to higher performing media or electronic air cleaner is easy
Specifications
- Air Cleaner Size:
- 16 in x 20 in
- CFM:
- 1200
- Collection:
- F100
- Depth:
- 20
- Filter Type:
- Media
- Height:
- 16
- UPC:
- 085267190589
- Width:
- 6-3/4