14W 1-Light 8-1/2 in. Outdoor Wall Sconce in Brushed Aluminum
Baytree Lane 14W 1-Light 8-1/2 in. Outdoor Wall Sconce in Brushed Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Baytree Lane LED exterior wall lantern by The Great Outdoors is uniquely designed with a contemporary feel.
- Attractive brushed aluminum finish and etched opal glass reflects the LED light for maximum effect
- Aluminum construction is built to last and offers a clean polished look
- 14-Watt 2700K light temperature LED module
- Delivered Lumens 376.3
- Dark sky- no light is emitted above the horizontal plane of the shade
- ETL listed for outdoor use
- Energy efficient
- Capable of being dimmed
- 3-year limited warranty on LED components
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.43
- Collection:
- Baytree Lane
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 2700
- Depth:
- 11-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Length:
- 8-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Lumens:
- 376
- Material:
- Aluminum, Metal
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396097886
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 14
- Width:
- 8-1/2