75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Frosted
75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ANSI:
- ANSI E26
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 2-19/50
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 4-1/3
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 11.5A19/LED/40K/ND/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923287671
- Volts:
- 120V
- Watt Equivalency:
- 75
- Watts:
- 11.5