3 in. Yellow Zinc Cushioned Tubing Strut Clamp
Figure 7816 3 in. Yellow Zinc Cushioned Tubing Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the USA
- Thermoplastic elastomer cushioned tubing strut clamp
- Temperature range: -65° F to 275° F
- Yellow Zinc Clamp
Specifications
- ASTM:
- ASTM B-633 SC3 Type I, ASTM D-2240, ASTM D-792
- Collection:
- Figure 7816
- Color Finish Category:
- Yellows
- Fits Pipe Size:
- 3 in
- Material:
- Zinc
- Material Type:
- Yellow Zinc
- Product Type:
- Cushion Clamp
- UL Listed:
- No
- UPC:
- 781889919064