16 x 12 in. 60W 2-Light Candelabra E-12 Incandescent Vanity Fixture with White and Stay Straight Glass in Polished Nickel
Dawson 16 x 12 in. 60W 2-Light Candelabra E-12 Incandescent Vanity Fixture with White and Stay Straight Glass in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two light fixture in Polished Nickel finish with None glass.
- UL Listed and rated for Damp locations.
- Dimensions: 16 in W x 12 in H x 16 in E
- Requires 2 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dawson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Stay Straight
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 841740124966
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16