Diverter Tub Spout in StarLight® Chrome
Lineare Diverter Tub Spout in StarLight® Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- 4 7?16" Spout reach
- Wall mount
- Slip fit
- Pull diverter activation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lineare
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 5/8
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- Height:
- 2-5/8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-7/16
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 4-7/16
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-299/500