This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)

Delta Faucet

ActivTouch® Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59424RB18PK
  • Item #7561984
  • Manufacturer Part #59424-RB18-PK
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

ActivTouch® Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59424RB18PK
  • Item #7561984
  • Manufacturer Part #59424-RB18-PK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Hose sold separately
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ActivTouch®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/8
Hand Shower Flow Rate:
1.75
Height:
9-3/4
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
UPC:
034449857055
WaterSense Labeled:
Yes
Width:
3-5/8