1 in. Barbed Plastic Half Pipe Clamp with Preloaded Nail
1 in. Barbed Plastic Half Pipe Clamp with Preloaded Nail
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 22500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Half clamp including barb nail
- Provides fast and easy installation and support for all types of copper tube size piping
- Eliminates contact between the pipe and framing surface
- Insulates against sound
- Can be used with hydronic heating systems
- High impact polypropylene
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 781889133743