2 in. Polypropylene Standard Pipe Clamp
PF34253 Series 2 in. Polypropylene Standard Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 5000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides fast and easy installation and support for all types of copper tube size piping
- Impact resistant to 0° F
- Eliminates contact between the pipe and framing surface
- Insulates against sound
- Can be used with hydronic heating systems
- Flexible low density polyethylene
- Max Temperature: 180° F
- Permits quick pipe cooling and reduces water noise
- Design allows piping to be flush mounted to the wall and joists
Specifications
- Application:
- Hydronic Heating
- Collection:
- PF34253 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Diameter - Outside:
- 2-3/16 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 3-9/16
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Standard Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889133804
- Width:
- 1