1 in. Galvanized Steel 2-Hole Pipe Strap
PF600 Series 1 in. Galvanized Steel 2-Hole Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized steel construction
- 2 hole design
- Iron pipe size
Specifications
- Application:
- Plastic Pipe, Rigid Conduit
- Coating:
- Galvanized
- Collection:
- PF600 Series
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 20
- Height:
- 1-37/100
- Length:
- 2-47/50
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889078884
- Width:
- 3/4