3/4 x 4 in. Copper Clad 10 ga Wire Hook
3/4 x 4 in. Copper Clad 10 ga Wire Hook
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 25000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper construction
- 10 ga
- Color/Finish: Copper plated
Documents
Specifications
- Coating:
- Copper Clad
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Plated
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 10
- Length:
- 4
- Material:
- Copper
- Number of Hooks:
- 2
- Product Type:
- Pipe Hook
- UPC:
- 781889076118