3-7/16 x 7/16 in. Zinc Alloy Pull in Honey Bronze
Lynwood Kinney 3-7/16 x 7/16 in. Zinc Alloy Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood Kinney
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-9/32
- Diameter - Base:
- 7/16
- Hardware Type:
- Drawer Pull
- Length:
- 3-7/16
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- UPC:
- 840355258127
- Width:
- 7/16