1-1/16 x 1-1/16 in. Zinc Alloy Knob in Ash Grey
Barrington Channing 1-1/16 x 1-1/16 in. Zinc Alloy Knob in Ash Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Barrington Channing
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-1/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/16
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary, Transitional
- UPC:
- 840355256994
- Width:
- 1-1/16