Polished Chrome Knob
Lynwood™ Hillmount Polished Chrome Knob
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood™ Hillmount
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8
- Diameter - Base:
- 1/2
- Hardware Type:
- Knob
- Length:
- 1-3/8
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Mid Century Modern;Minimal
- UPC:
- 840355259278
- Width:
- 7/8