24 in. A423 Hydrant Extension
24 in. A423 Hydrant Extension
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Specifications
- ASTM:
- ASTM A-423
- Brand Model Compatibility:
- 5-1/4 in A423 Super Centurion® 250 Fire Hydrant
- Depth of Trench:
- 24 in
- Length:
- 2
- Product Type:
- Hydrant Extension
- Valve Size:
- 5-1/4 in