Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)
Levoir® Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- Must order rough separately
- Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 9-11/25
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 2-1/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 1-1/4
- Spout Reach:
- 8-18/25
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- UPC:
- 034449875646
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8