Single Function Full Showerhead in Satin Black
Vaughn® Single Function Full Showerhead in Satin Black
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure Manifold & Air injection Technology
- Metal Ball Joint with Polymer Shell
- Optimizes Water Intensity Even at Low Pressure
- Use 20% Less Water Than Standard Showerhead Flowing at 2.5 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Vaughn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/4
- IAPMO Listed:
- Yes
- Length:
- 4-1/16
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 719934037746
- WaterSense Labeled:
- Yes
- Width:
- 4-1/16