Vinyl Hamper in White
Vinyl Hamper in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes heavy duty 30-gallon vinyl bag and galvanized steel rod stand
- Collapsible stand for easy transport and storage
- Mold, mildew, UV, and tear-resistant
- Ideal for laundry, recycling, spa/pool use
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 30
- Length:
- 16
- Material:
- Plastic
- Product Type:
- Hamper