This product requires certification to purchase.

Quarter Turn Valve 1/2 in. MIP/Sweat Washing Machine Supply Box, Center Outlet

Jones Stephens

Quarter Turn Valve 1/2 in. MIP/Sweat Washing Machine Supply Box, Center Outlet

  • Fast #
  • Part #JB05940
  • Item #7726219
  • Manufacturer Part #B05940
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Quarter Turn Valve 1/2 in. MIP/Sweat Washing Machine Supply Box, Center Outlet

  • Fast #
  • Part #JB05940
  • Item #7726219
  • Manufacturer Part #B05940
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact design
  • Quarter-turn valves
  • Easy to remove test plug
  • Can be converted to a right outlet by rotating box 180°
  • Includes mounting brackets and frame
  • Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
Automatic Shut-Off:
No
BAA Compliant:
No
Connection Size:
1/2
Depth:
3-17/25
Fire Rated:
No
Height:
4-1/5
NSF:
NSF 61-2019
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
717510198843
Water Hammer Arrestor Included:
No
Width:
9-2/5