36 in. Standard Rooftop Support Block (1-5/8 in. Channel)
HBS Series H-Block® 36 in. Standard Rooftop Support Block (1-5/8 in. Channel)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Straight threaded shank that permits adjustment after installation
- Used with B3090, B3095, B3097, B3094 support
Specifications
- Adjustable:
- No
- Application:
- Cable Tray, Electrical Conduit, HVAC, Natural Gas, Refrigeration Systems, Rooftop Unit
- Coating:
- Pre-Galvanized
- Collection:
- HBS Series H-Block®
- FM Approved:
- No
- Height:
- 5-5/8
- IAPMO Listed:
- No
- Length:
- 36
- Material:
- Recycled Rubber, Steel
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- UPC:
- 781889354315
- Width:
- 5
- Work Load Limit:
- 7500