5/8 x 7/8 in. OD Tube Brass Air Gap in Black Stainless
5/8 x 7/8 in. OD Tube Brass Air Gap in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-5/8" diameter brass cap
- 2-1/8" long brass cap
- 5/8" dishwasher inlet
- 7/8" outlet
- Kitchen air gap prevents backflow
- Deck-mount, single-hole installation
- Backed by Delta faucet’s lifetime limited warranty
Documents
Specifications
- Air Gap Application:
- Vertical
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Diameter:
- 1-5/8
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-11/25
- IAPMO Listed:
- Yes
- Length:
- 2-1/8
- Material:
- Brass
- Material Type:
- Nitrile, Polypropylene
- Product Type:
- Air Gap
- UPC:
- 034449882347
- Weight:
- 0.3
- Width:
- 1-15/16