This product requires certification to purchase.

Single Handle Floor Mount Filler with Handshower in Matte Black (Trim Only)

Delta Faucet

Zura® Single Handle Floor Mount Filler with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4774BLFL
  • Item #7784509
  • Manufacturer Part #T4774-BLFL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Floor Mount Filler with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4774BLFL
  • Item #7784509
  • Manufacturer Part #T4774-BLFL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Zura®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
13-13/100
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
1.75 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
42-19/50
Hose Length:
60
IAPMO Listed:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
39-3/16
Spout Type:
Fixed
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
Tub Spout Reach:
9-3/16
UPC:
034449890533
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
10-3/16