Hand Shower in Satin Gold - PVD
Newport Bath Hand Shower in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Contemporary styling
- Single function spray
- 1/2" NPT inlet elbow fitting
- .65" x 3” (1.6 cm x 7.7 cm) spray area
- 36" slide bar
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Newport Bath
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Length:
- 37-22/25
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Slide Bar Height:
- 35-1/2
- UPC:
- 709180131121
- WaterSense Labeled:
- Yes