38 in. x 70 in. x 3 in. Plastic Equipment Pad - Black
EcoPad™ 38 in. x 70 in. x 3 in. Plastic Equipment Pad - Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The EcoPad® EP3870-3 is a 38x70x3 in black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad
- EcoPad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support
- EcoPad® is environmentally friendly, made from 98% recycled plastic
- EcoPad® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
- Drillable making it easy to secure equipment to the pad if necessary
- Made in the USA
Documents
Specifications
- Allowable Load:
- 798 lbs
- Collection:
- EcoPad™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3
- Length:
- 38
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 38 in x 70 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247156559
- Width:
- 70