This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Moen

Gibson™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6145BL
  • Item #7793978
  • Manufacturer Part #6145BL
5 out of 5 Customer Rating
Brand image
Moen

Gibson™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6145BL
  • Item #7793978
  • Manufacturer Part #6145BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Designed to be installed through 1 or 3 holes; escutcheon included
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Single hole mount creates a cleaner look against custom countertops
  • Single handle makes it easy to adjust the water temperature and pressure
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Full line of Gibson faucets available to complete the look of your bath
  • Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Depth:
6-21/50
Drain Included:
Yes
Faucet Height:
7-19/20
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-19/20
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-1/2
Spout Reach:
5-1/2
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
026508290170
Vandal Resistant:
No
WaterSense Labeled:
Yes