48 gal. Residential Indirect Water Heater
PowerStor Series® 48 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- CSA Certified:
- Yes
- Capacity:
- 48 gal
- Collection:
- PowerStor Series®
- Diameter:
- 22
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 265
- Height:
- 47
- Lining of Tank:
- Vitraglas®
- Material:
- Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired