This product requires certification to purchase.

3 in. Wet Pilot Actuator Trim

Tyco

DV-5A 3 in. Wet Pilot Actuator Trim

  • Fast #
  • Part #T540000130
  • Item #7855763
  • Manufacturer Part #540000130
5 out of 5 Customer Rating
Brand image
Tyco

DV-5A 3 in. Wet Pilot Actuator Trim

  • Fast #
  • Part #T540000130
  • Item #7855763
  • Manufacturer Part #540000130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in deluge fire protection systems
  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Features internal and external coating of the valve to provide corrosion resistance
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
  • Requires Certification

Specifications

ASTM:
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
Application:
Fire Protection
Brand Model Compatibility:
DV-5A Automatic Water Control Deluge Valve
Coating:
Galvanized
Collection:
DV-5A
Depth:
14-1/2
FM Approved:
Yes
UL Listed:
Yes
Valve Size:
3 in
Width:
24-3/5