33 x 21 in. Concrete Double Bowl Farmhouse Kitchen Sink in Earth
NativeStone® 33 x 21 in. Concrete Double Bowl Farmhouse Kitchen Sink in Earth
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double basin sink with 60/40 split increases versatility
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Can be installed as undermount or apron front with the larger basin on left or right side
- Large Basin: 17.25"x19"x9.5", Small Basin: 12.25"x19"9.5"
- Farmhouse-style apron front provides a classic appearance
- Finished on all four sides
- Center drain location provides optimal drainage capability
- Requires two 3.5" drains
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- NativeStone®
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-3/8 in x 19 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-3/8 in x 19 in x 9-1/2 in
- Sink Depth:
- 10-1/4
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Concrete
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 21 in
- UPC:
- 816683026295