28 x 28 in. Flat Edge Round Frameless Mirror in Sunrise Oak
Solace 28 x 28 in. Flat Edge Round Frameless Mirror in Sunrise Oak
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates seamlessly with the Solace oak vanity base
- Transitional style circular mirror
- Clean and contemporary design
- Mirror available with or without a shelf
- Non-beveled mirrored glass
- Low-VOC water-resistant finish
- Wall-mounted installation
- French cleat included for easy installation
- Covered under Native Trails limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Solace
- Color Finish Category:
- Browns
- Color Finish Name:
- Sunrise Oak
- Depth:
- 2-1/8
- Height:
- 28
- Installation Type:
- Wall Mount
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Wood
- Material Type:
- Oak
- Mirror Edge:
- Flat Edge
- Product Type:
- Frameless Mirror
- Shape:
- Round
- Size:
- 28 in x 2-1/8 in x 28 in
- UPC:
- 816683026004
- Weight:
- 19
- Width:
- 28