Wall Mount Toilet Tissue Holder in Polished Nickel
Delancey® Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for durability and long life
- Concealed Mounting: No exposed set screw
- Easy to Install
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-7/8
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-7/8
- UPC:
- 012611657498
- Width:
- 9-1/4