Wall Mount Toilet Tissue Holder in Polished Chrome
Kumin® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 768-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium metal construction for strength and durability
- Mounting hardware and installation template included
- Quickly update your space with the contemporary style of Kumin
- Coordinates with other products in the Kumin® collection
- Pivoting holder makes changing toilet tissue quick and simple
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-13/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/4
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- UPC:
- 885612770011
- Width:
- 6-1/2