4-5/8 in. Pull in Honey Bronze
Grace 4-5/8 in. Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-7/16
- Diameter - Base:
- 13/16
- Hardware Type:
- Drawer Pull
- Length:
- 4-5/8
- Shape:
- D-shaped
- Style:
- Modern
- UPC:
- 840355264883
- Width:
- 13/16