This product requires certification to purchase.

1-1/2 x 5-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

1-1/2 x 5-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NJT
  • Item #79079
  • Manufacturer Part #6024-550
5 out of 5 Customer Rating

1-1/2 x 5-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NJT
  • Item #79079
  • Manufacturer Part #6024-550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Welded
Length:
5-1/2
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UPC:
671404037932