825 gal Containment Basin
ProChem® 825 gal Containment Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides spill containment for ProChem storage tanks
- Designed to provide secondary containment per EPA 49 CFR
- LLDPE construction
Specifications
- Capacity:
- 825 gal
- Collection:
- ProChem®
- FM Approved:
- No
- Height:
- 50
- Material:
- Plastic
- Material Type:
- LLDPE
- Product Type:
- Basin
- Reusable:
- No
- UL Listed:
- No