This product requires certification to purchase.

Yellow Hammer

MJ Hammer

Yellow Hammer

  • Fast #
  • Part #MMJHAMMERY
  • Item #7920015
  • Manufacturer Part #MJ-HAMMER-Y
3.1 out of 5 Customer Rating
Brand image
MJ Hammer

Yellow Hammer

  • Fast #
  • Part #MMJHAMMERY
  • Item #7920015
  • Manufacturer Part #MJ-HAMMER-Y
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Now you have the strike surface matching the radial thickness of the gasket; facilitates faster installation and accuracy of fit
  • Opposing head alignment allows you to remain in a single spot, and access the full radius of the gasket; leads to significant time savings
  • The weight and design is specific to allow for enough force to reduce the total number of strikes needed to install the gasket; reduces installation time and incidence of leaks
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Handle Length (in):
11
Handle Material:
Forged Steel
Head Material:
Forged Steel
Head Weight:
30.5
Length:
13
Material:
Forged Steel
Replacement Head:
No
Weight:
2.75
Width:
8