1/2 in. Push On Removal Tool
Plumbite® 1/2 in. Push On Removal Tool
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows PlumBite® push on fittings to be disassembled and re-used
- Compact design ideal for working in space-limited areas
- POM construction
- 1 year warranty
- Individually packaged
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Plumbite®
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 47/50
- Length:
- 1-13/100
- Material:
- Plastic
- Material Type:
- Polyoxymethylene
- NSF Certified:
- No
- Tool Type:
- Removal
- UPC:
- 717510229677
- Weight:
- .01
- Width:
- 8/25