1/4 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends
1/4 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary by location
- Type 316L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304L
- Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- All Stainless Steel nipples are dual certified and conform to specification ASTM A733
- Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
- Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
Documents
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Welded
- Length:
- 5-1/2
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Type:
- DS44NBT
- UPC:
- 671404026479