62 in. Aluminum Cluster Box unit Mailbox in Dark Bronze
62 in. Aluminum Cluster Box unit Mailbox in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- USPS Approved for New Construction or Replacement
- Official Licensed Product of the US Postal Service
- Durable, secure and corrosion resistant design for outdoor installation
- Secure, Outgoing Mail compartment with slot for letter mail
- Front loading, free-standing cluster mailbox master access door prepared to accept the USPS master lock
- Secure, shared parcel lockers provide storage for USPS delivered packages
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 18
- Height:
- 62
- Material:
- Aluminum
- UPC:
- 763128157222
- Width:
- 30-1/2