Two Handle Pressure Balancing Valve Trim in Matte Black
Doux™ Two Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy to adjust the water
- Posi-Temp® with diverter
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Doux™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 10-13/16
- Escutcheon Width:
- 6-5/8
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508300442
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No