3/4 in. Electrogalvanized Notched Square Channel Washer
Figure 7836 3/4 in. Electrogalvanized Notched Square Channel Washer
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7836
- Diameter - Inside 1:
- 3/4
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-5/8
- Material:
- Carbon Steel
- Product Type:
- Flat Washer
- Shape:
- Square
- UL Listed:
- No
- UPC:
- 781889376584
- Width:
- 1-5/8